RS PRO RS PRO 1nF 2kV dc Ceramic Capacitor

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-linear temperature coefficient of capacitance Large capacitance in small size Epoxy coating for 1 kV, 2 kV and 3 kV components Halogen-free products available Suitable for a wide range of general-purpose applications
Feature
Specification
Capacitance = 1nF
Voltage = 2kV dc
Mounting Type = Through-Hole Series = YP20210
Tolerance = ±10%
Temperature characteristics = Y5P
Diameter = 9.5mm
Inhibition Class = Class II
Operating temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan