RS PRO RS PRO 19" Rack Mount Case, 4U, Height: 173mm, Black

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HS-19 series rackmount 19-inch heat sink enclosure is a versatile and easy-to-use 19-inch enclosure series.
The HS-19 caters to both commercial and residential users with its extruded aluminum heatsink side panels.
The high-quality aluminum body allows for easy access to the interior by removing the top and bottom panels.
Extruded heatsink side panels provide excellent cooling Side panel inner surface has slots for easy universal bar mounting All aluminum construction Internal front panel for component mounting allows external front panel to maintain a "clean" look "Open frame" design maximizes component assembly convenience Heavy duty handles Optional mounting plate for heavy components such as PCBs and transformers 19" rack mountable or freestanding Flat packed for efficient storage and shipping
Feature
Specification
Rack unit = 4U
External depth = 425mm
Height = 173 mm
Width = 425 mm
Dimensions = 425 x 425 x 173mm
Color = Black
External Case Material = Aluminum, Extruded Aluminum; Extruded Front Panel Material = Aluminum; Mounting Type = Rack Mount

Ulasan Produk

Tidak ada ulasan