Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rack unit = 2U
External depth = 350mm
Height = 88 mm
Width = 483 mm
Dimensions = 88 x 483 x 350mm
Color: Black, Gray Outer case material: Aluminum, EG
Front panel material: Aluminum Compatible products: 19-inch rack system Typical standards: RoHS
Sold separately: Light grey finished 0.9mm steel top cover (with or without ventilation holes), includes two screws. RS PRO 19 inch steel chassis rack mount tray. RS PRO's aluminium steel 19 inch rack case range is an excellent storage solution for 19 inch rack mount systems.
The exterior case is constructed from aluminum and steel, making it a highly durable and robust chassis.
The front panel of the rack case features anodized aluminum construction, providing added durability and corrosion resistance, while protecting the internal components.
These high-quality rack cases also feature two handles for easy installation and removal.
Features:
- Light grey powder coated body with anodized front panel
- Heavy duty design
- Base 0.9mm steel, rear panel 1.2mm steel
- Comes with two handles
- Color: Black/Gray
- Rack height: 1U/2U/3U
. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions: What sizes are available? This range of RS PRO rackmount trays is available in the following sizes and colours:
Natural front panel:
- ; 6657659 6657659: 19-inch rack case 1 x 250 mm
- ; 6657668 6657668: 19-inch rack case 2 x 250 mm
- ; 6657661 6657661: 19-inch rack case 2U x 350 mm
- ; 6657665 6657665: 19-inch rack case 3 x 250 mm
- ; 6657674 6657674 : 19-inch rack case 3 x 350 mm
Black front panel:
- ; 6657677 6657677 : 19 inch rack case 1 x 250 mm
- ; 6657671 6657671: 19-inch rack case 2 x 250 mm
- ; 6657680 6657680: 19-inch rack case 2U x 350 mm
- ; 6657683 6657683 : 19-inch rack case 3 x 250 mm
- ; 6657687 6657687 : 19 inch rack case 3 x 350 mm
Is a top cover included? This rack case does not come with a top cover, but we offer the following ventilated and non-ventilated top covers if required.
Part Number: 6657696 6657696: 19-inch rack top cover without ventilation holes, 250 mm; 6657699 6657699: 19-inch rack top cover without ventilation holes, 350 mm; 6657693 6657693: 19-inch rack top cover with ventilation holes, 250 mm; 6657703 6657703: 19-inch rack top cover with ventilation holes, 350 mm
External depth = 350mm
Height = 88 mm
Width = 483 mm
Dimensions = 88 x 483 x 350mm
Color: Black, Gray Outer case material: Aluminum, EG
Front panel material: Aluminum Compatible products: 19-inch rack system Typical standards: RoHS
Sold separately: Light grey finished 0.9mm steel top cover (with or without ventilation holes), includes two screws. RS PRO 19 inch steel chassis rack mount tray. RS PRO's aluminium steel 19 inch rack case range is an excellent storage solution for 19 inch rack mount systems.
The exterior case is constructed from aluminum and steel, making it a highly durable and robust chassis.
The front panel of the rack case features anodized aluminum construction, providing added durability and corrosion resistance, while protecting the internal components.
These high-quality rack cases also feature two handles for easy installation and removal.
Features:
- Light grey powder coated body with anodized front panel
- Heavy duty design
- Base 0.9mm steel, rear panel 1.2mm steel
- Comes with two handles
- Color: Black/Gray
- Rack height: 1U/2U/3U
. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions: What sizes are available? This range of RS PRO rackmount trays is available in the following sizes and colours:
Natural front panel:
- ; 6657659 6657659: 19-inch rack case 1 x 250 mm
- ; 6657668 6657668: 19-inch rack case 2 x 250 mm
- ; 6657661 6657661: 19-inch rack case 2U x 350 mm
- ; 6657665 6657665: 19-inch rack case 3 x 250 mm
- ; 6657674 6657674 : 19-inch rack case 3 x 350 mm
Black front panel:
- ; 6657677 6657677 : 19 inch rack case 1 x 250 mm
- ; 6657671 6657671: 19-inch rack case 2 x 250 mm
- ; 6657680 6657680: 19-inch rack case 2U x 350 mm
- ; 6657683 6657683 : 19-inch rack case 3 x 250 mm
- ; 6657687 6657687 : 19 inch rack case 3 x 350 mm
Is a top cover included? This rack case does not come with a top cover, but we offer the following ventilated and non-ventilated top covers if required.
Part Number: 6657696 6657696: 19-inch rack top cover without ventilation holes, 250 mm; 6657699 6657699: 19-inch rack top cover without ventilation holes, 350 mm; 6657693 6657693: 19-inch rack top cover with ventilation holes, 250 mm; 6657703 6657703: 19-inch rack top cover with ventilation holes, 350 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
