Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro 84 HP Aluminium Rack Case. This range of aluminium rack cases from RS Pro provides an excellent storage solution for rackmount systems.
The outer case is made of aluminum, providing a durable and robust chassis.
The top, bottom, and rear panels are made of anodized aluminum, which is highly corrosion-resistant and protects the internal components, making it even more durable.
These high-quality rack cases comply with IEC297 standards, feature a sleek, modern design and are suitable for a wide range of applications.
Features and Benefits. Stylish case that complies with IEC297. Extruded front and rear panels provide high rigidity. No visible fixing screws for a clean look. Front panel is aluminum, top, bottom and rear panels are anodized aluminum. Top cover is secured with countersunk screws. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available? 584205 584205: Aluminum rack case, 44 mm 84 HP 89 mm 584211 584211: Aluminum rack case, 44 mm 84 HP 153 mm 224206 224206: Aluminum rack case, 44 mm 84 HP 254 mm 224212 224212: Aluminum rack case, 88 mm 84 HP 153 mm 584227 584227: Aluminum rack case, 88 mm 84 HP 254 mm Is a top cover included? Yes, this series of rack trays comes with a top cover.
The outer case is made of aluminum, providing a durable and robust chassis.
The top, bottom, and rear panels are made of anodized aluminum, which is highly corrosion-resistant and protects the internal components, making it even more durable.
These high-quality rack cases comply with IEC297 standards, feature a sleek, modern design and are suitable for a wide range of applications.
Features and Benefits. Stylish case that complies with IEC297. Extruded front and rear panels provide high rigidity. No visible fixing screws for a clean look. Front panel is aluminum, top, bottom and rear panels are anodized aluminum. Top cover is secured with countersunk screws. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available? 584205 584205: Aluminum rack case, 44 mm 84 HP 89 mm 584211 584211: Aluminum rack case, 44 mm 84 HP 153 mm 224206 224206: Aluminum rack case, 44 mm 84 HP 254 mm 224212 224212: Aluminum rack case, 88 mm 84 HP 153 mm 584227 584227: Aluminum rack case, 88 mm 84 HP 254 mm Is a top cover included? Yes, this series of rack trays comes with a top cover.
Feature
SpecificationRack unit = 1U
External depth = 254mm
Height = 44 mm
Dimensions = 44 x 254mm
Color: Gray; Outer case material: Aluminum; Front panel material: Aluminum; Compatible products: 19-inch rack systems; Typical standard: IEC297
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)