RS PRO RS PRO 19 Inch Rack Mount Case, 4U, Grey

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you require a rear panel for part number 852-334, please see part numbers 852-362. RS Pro 19-inch Die-cast Aluminium Rack Mount Case. This range of aluminium die-cast rack cases from RS Pro is an ideal enclosure case for rack mount systems.
This range of rack mount cases features die-cast aluminium front and rear frames joined by heavy gauge side extrusions with carrying handles that comply with IEC297 standards.
The case also comes with removable 0.9mm Zintec steel top and bottom covers, giving it excellent durability and customisability.
This range of rack mount cases is ideal for achieving excellent EMC (electromagnetic compatibility) for 19-inch systems in a variety of applications.
Features and Benefits.
- Die-cast aluminum front and rear frames with heavy-gauge side extrusions and carry handles
- - Removable 0.9 mm Zintec steel top and bottom covers
- Two-tone gray epoxy powder coat finish with earth-connectable, paint-free areas
- Four anti-static feet (two with tilt function)
- - Easily customizable
- Various label templates available
- Pre-assembled
. Applications. Rack cases and trays are an excellent solution for mounting rack-mounted servers, computer drives, accessories, and equipment in a variety of environments.
Typically constructed from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available?
- ; 852-334 852-334 10.5 inch case, 322mm D 3Ux42HP
- ; 1324408 1324408 19 inch case, 322mm D 3Ux84HP
- ; 179-049 179-049 19 inch case, 22mm D 3Ux84HP
- ; 1439718 1439718 19 inch case, 322mm D 4Ux84HP
- ; 179-055 179-055 19 inch case, 22mm D 4Ux84HP
- ; 852-340 852-340 19" case, 522mm D 4Ux84HP ; 852-356 852-356 19" case, 522mm D 6Ux84HP ; 19" case, 22mm D 6Ux84HP
Feature
Specification
Rack unit = 4U
External depth = 522mm
Color: Gray; Outer case material: Steel; Compatible products: 19-inch rack systems; Typical standards: RoHS

Ulasan Produk

Tidak ada ulasan