Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Heatsink Rackmount Enclosure, Aluminium. Introducing the RS PRO brand aluminium heatsink enclosure.
High quality and effective enclosure products.
Ideal for housing electrical components and regulating internal temperatures.
This versatile range of heat sink enclosures is available in a variety of sizes to suit a wide range of applications requiring rack mounted or freestanding enclosures.
This rack-mounted heat sink enclosure series is made from aluminum, providing lightweight, durable protective enclosures with excellent corrosion and heat resistance.
Extruded panels are excellent at dissipating and regulating internal temperatures, preventing components from overheating and damaging them.
The internal front panel is perfect for mounting components, keeping the front clean and clutter-free.
A heavy-duty handle has been added for stability and control during handling.
This series of rackmount heat sink enclosures allows freedom in internal layout design and allows for the installation of additional equipment such as mounting panels and bars, increasing versatility.
Its simple design and all necessary fixings are included for quick and easy assembly.
Once assembled, this heat sink enclosure provides an IP30 protection rating, protecting the internal components from damage caused by light physical objects.
The open frame design allows for easy access and maximum convenience, allowing you to install, change or remove internal components as needed.
Features and Benefits: Durable. Made of aluminum for a high-quality enclosure. Heavy-duty extruded frame provides effective cooling and strength for internal components. Available in a variety of sizes to suit a variety of applications. Quick and easy assembly. Heavy-duty handles ensure stability and control when movement is required. IP30 rating protects the interior from potential damage from lightweight physical objects. Open-frame design for maximum user convenience. Components can be mounted inside the front panel, keeping the front clean and uncluttered. Standards and Materials: Compliant with IEC-60297-3. Premium-grade aluminum sheet AL 5052, extruded AA 6063 aluminum alloy. Designed and manufactured in accordance with ISO 9001:2015 and ISO 14001 2015. All materials are RoHS compliant. Applications: A heat sink enclosure is a type of equipment case used to house and protect electrical parts and components.
They often have ventilation panels to help regulate the internal temperature and prevent components from overheating.
Electronics enclosures come in a variety of materials, but are typically made from a combination of metal and plastic.
Many heat sink enclosures can be rack mounted and customized with a wide range of accessories including panels, mounting bars, and handles, making them extremely versatile.
Rackmount heat sink enclosures are commonly used in applications such as:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This heat sink enclosure is IP30 rated, protecting it from liquids, tools and wires.
Therefore, this enclosure is not suitable for outdoor use.
What size rack is this suitable for? This series heat sink enclosure is suitable for mounting in a 19 inch rack.
Can the enclosure be modified? This range of RS PRO aluminium heat sink enclosures can be modified to fit a range of accessories such as handles, fans etc.
Do not make any modifications such as drilling or punching holes in the panels before assembling the enclosure.
High quality and effective enclosure products.
Ideal for housing electrical components and regulating internal temperatures.
This versatile range of heat sink enclosures is available in a variety of sizes to suit a wide range of applications requiring rack mounted or freestanding enclosures.
This rack-mounted heat sink enclosure series is made from aluminum, providing lightweight, durable protective enclosures with excellent corrosion and heat resistance.
Extruded panels are excellent at dissipating and regulating internal temperatures, preventing components from overheating and damaging them.
The internal front panel is perfect for mounting components, keeping the front clean and clutter-free.
A heavy-duty handle has been added for stability and control during handling.
This series of rackmount heat sink enclosures allows freedom in internal layout design and allows for the installation of additional equipment such as mounting panels and bars, increasing versatility.
Its simple design and all necessary fixings are included for quick and easy assembly.
Once assembled, this heat sink enclosure provides an IP30 protection rating, protecting the internal components from damage caused by light physical objects.
The open frame design allows for easy access and maximum convenience, allowing you to install, change or remove internal components as needed.
Features and Benefits: Durable. Made of aluminum for a high-quality enclosure. Heavy-duty extruded frame provides effective cooling and strength for internal components. Available in a variety of sizes to suit a variety of applications. Quick and easy assembly. Heavy-duty handles ensure stability and control when movement is required. IP30 rating protects the interior from potential damage from lightweight physical objects. Open-frame design for maximum user convenience. Components can be mounted inside the front panel, keeping the front clean and uncluttered. Standards and Materials: Compliant with IEC-60297-3. Premium-grade aluminum sheet AL 5052, extruded AA 6063 aluminum alloy. Designed and manufactured in accordance with ISO 9001:2015 and ISO 14001 2015. All materials are RoHS compliant. Applications: A heat sink enclosure is a type of equipment case used to house and protect electrical parts and components.
They often have ventilation panels to help regulate the internal temperature and prevent components from overheating.
Electronics enclosures come in a variety of materials, but are typically made from a combination of metal and plastic.
Many heat sink enclosures can be rack mounted and customized with a wide range of accessories including panels, mounting bars, and handles, making them extremely versatile.
Rackmount heat sink enclosures are commonly used in applications such as:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This heat sink enclosure is IP30 rated, protecting it from liquids, tools and wires.
Therefore, this enclosure is not suitable for outdoor use.
What size rack is this suitable for? This series heat sink enclosure is suitable for mounting in a 19 inch rack.
Can the enclosure be modified? This range of RS PRO aluminium heat sink enclosures can be modified to fit a range of accessories such as handles, fans etc.
Do not make any modifications such as drilling or punching holes in the panels before assembling the enclosure.
Feature
SpecificationRack unit = 1U
External depth = 245mm
Height = 39.6 mm
Width = 425 mm
Dimensions = 245 x 425 x 39.6mm
Color = Black
External Case Material = Aluminum, Extruded Aluminum; Extruded Front Panel Material = Aluminum; Mounting Type = Rack Mount
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)