RS PRO RS PRO 19 Inch Rack Mount Case 3U, Grey

Sebelum PPN:
Rp7.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you require a rear panel for part number 852-334, please see part number 852-362. RS Pro 19 inch die-cast aluminium rack mount case. This aluminium die-cast rack case from RS Pro is an ideal enclosure case for rack mount systems.
This series of rackmount cases features die-cast aluminum front and rear frames joined by heavy gauge side extrusions with carrying handles that comply with IEC297 standards.
The case also includes a removable 0.9mm Zintec steel TOP bottom cover for superior durability and customizability.
This series of rackmount cases is ideal for providing excellent EMC (electromagnetic compatibility) for 19" systems in a variety of applications.
Features and Benefits. Die-cast aluminum front and rear frame with heavy-gauge side extrusions and carry handles. Compliant with IEC297 standards. Removable 0.9 mm Zintec steel top and bottom covers. Two-tone gray epoxy powder coat finish with earthable, paint-free areas. Anti-static feet (one with tilt function). Ideal for EMC applications. Easily customizable. Various label templates available. Pre-assembled. Applications. Rack cases and trays are an excellent solution for installing rackmount servers, computer drives, accessories and equipment in a variety of environments.
Typically made from aluminum or steel, they offer excellent durability while minimizing electrical interference.
Rack cases and trays are available in a variety of rack heights to accommodate a variety of applications.
Frequently Asked Questions. What sizes are available? 852-334 852-334 10.5" Case, 322mm 3Ux42HP 1324408 1324408 19" Case, 322mm 3Ux84HP 179-049 179-049 19" Case, 22mm 3Ux84HP 1439718 1439718 19" Case, 322mm 4Ux84HP 179-055 179-055 19" Case, 22mm 4Ux84HP 852-340 852-340 19" Case, 522mm 4Ux84HP 852-356 852-356 19" Case, 522 mm 6Ux84HP 19 inch case, 22 mm 6Ux84HP
Feature
Specification
Rack unit = 3U
External depth = 422mm
Color = Gray Outer Case Material = Steel

Ulasan Produk

Tidak ada ulasan