RS PRO RS + PRO + extension lead wire + twin twist extension cable + J type

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Twin Twisted Extension Cable Compatible Product: Type J Thermocouple Standard Compliant: RoHS Compliant Thermocouple Type: Type J Color: Black/White Minimum Temperature: -75°C Maximum Temperature: +260°C PFA 2 twisted pair thermocouple cable These PFA Teflon 2 twisted pair thermocouple cables are ideal for basic thermocouple extension or assembly. These strong, highly flexible thermocouples are resistant to acids, oils, and other harmful substances. Types K, J, T and N available

Ulasan Produk

Tidak ada ulasan