RS PRO RJ45 Modular Connector RS Pro 8P8C Pole Cat5e Straight Cable Mount Female

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female LAN Category = Cat5e Mounting Type = Cable Mount Positions = 8P8C Connector Type = Modular Jack Shield Type = UTP Orientation = Straight Length = 36.5mm Width = 16.6mm Depth = 22.3mm RS Cat5e RJ45 UTP Punch Free Jack. Brought to you by RS Pro, this is a Cat5e RJ45 UTP punch free jack. This connector is cable mounted for ease of use in a variety of networking applications. Also, the ABS IL-94V0 fireproof body provides peace of mind in harsh environments.

Ulasan Produk

Tidak ada ulasan