RS PRO Ribbon cable connector SCP series RS Pro, male, 40 pins

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 40 Gender = Male Pitch = 2.54mm Mounting Type = Through Hole Body Orientation = Right Angle Termination Method = Solder Current Rating = 1A Contact Plating = Gold Series = SCP Minimum Operating Temperature = -45°C Maximum Operating Temperature = +105°C Contacts Material = Brass UL Recognized. RS 2.54 mm Universal PCB Box Header and IDC Ribbon Cable Socket. 2.54 mm pitch PCB Mount Box Header and IDC Ribbon Cable Socket compatible with connectors compliant with BS9525-F0023. These 2.54 mm universal board headers and IDC sockets have gray UL94V rated glass filled polyester housings and gold flash plated contacts and terminals. 2.54mm universal headers are fully shrouded and have long ejector latches. The 2.54mm universal IDC ribbon cable socket has an open design with no center bump, making it ideal for daisy chaining. The parts are fitted with strain relief for quick cable insertion.

Ulasan Produk

Tidak ada ulasan