RS PRO Ribbon cable connector SCP series RS Pro, male, 16 poles, 2 rows

Sebelum PPN:
Rp20.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 16 Number of Rows = 2 Gender = Male Pitch = 2.54mm Mounting Type = Through Hole Body Orientation = Straight Termination Method = IDC Current Rating = 1A Contact Plating = Gold Series = SCP Minimum Operating Temperature = -45°C Maximum Operating Temperature = + 105°C Contact material = copper alloy Header total length = 7.9 + (number of poles x 2.54) mm. Box header. Double row box header is compatible with BT224 type key polarization and general purpose socket. Copper alloy contacts with gold-plated finish 0.1 inch grid of solder spill connections suitable for standard 1.6 mm thick boards

Ulasan Produk

Tidak ada ulasan