RS PRO Ribbon cable connector SCP series RS Pro, male, 14 poles, 2 rows

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 14 Number of Rows = 2 Gender = Male Pitch = 2.54mm Mounting Type = Through Hole Body Orientation = Straight Termination Method = IDC Current Rating = 1A Contact Plating = Gold Series = SCP Minimum Operating Temperature = -45°C Maximum Operating Temperature = + 105°C Housing material = PBT Overall length of header = 7.9 + (number of poles x 2.54) mm. Box header. Double row box header compatible with BT224 type key polarization and general purpose socket. 0.1" grid of solder spill connections with plated copper alloy contacts suitable for standard 1.6 mm thick boards

Ulasan Produk

Tidak ada ulasan