RS PRO Ribbon cable connector RS Pro, male, 16 pole, 2 rows

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 16 Number of Rows = 2 Gender = Male Pitch = 2.54mm Mounting Type = Cable Mount Body Orientation = Right Angle Termination Method = IDT Current Rating = 3A Contact Plating = Gold Minimum Operating Temperature = -40°C Maximum Operating Temperature = +105°C Contact Material = Brass 2-Way Change Connector. RS Pro IDC connector plugs consist of a 2-row transition connector with a grid pitch of 2.54 mm. This cable mount plug features 16 contacts and a right angle. The contacts are made of 0.8 μm brass and are gold plated. Features and Benefits 0.8 μm gold plated pins Right angle brass contacts

Ulasan Produk

Tidak ada ulasan