RS PRO Ribbon cable connector RS Pro, female, 20 pins, 2 rows

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 20 Number of Rows = 2 Gender = Female Pitch = 2.54mm Mounting Type = Cable Mount Body Orientation = Right Angle Termination Method = IDT Current Rating = 1A Contact Plating = Gold over Nickel Minimum Operating Temperature = -55°C Maximum Operating Temperature = +105°C Housing Material = PBT Key Polarized Socket. Polarized with central key and double-deep polarization groove in socket body. Compatible

Ulasan Produk

Tidak ada ulasan