RS PRO Ribbon cable connector 304 series RS Pro, female, 40 pins, 2 rows

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 40 Number of Rows = 2 Gender = Female Pitch = 2.54mm Mounting Type = Cable Mount Body Orientation = Right Angle Termination Method = IDT Current Rating = 1A Contact Plating = Gold over Nickel Series = 304 Minimum Operating Temperature = -40°C Maximum operating temperature = +105°C Voltage rating = 500 V dc Housing material = Glass fiber reinforced PBT Standard non-polarized socket. Can be connected to standard Speedbloc headers and cable plugs Cable strain relief provided 0.8 μm gold plated contacts Bench press (part number < 254-850') 254-850 with adapter kit (see part numbers < 426-3160') 426-3160/ and < 426-3198') 426-3198/)

Ulasan Produk

Tidak ada ulasan