RS PRO Ribbon cable connector 304 series RS Pro, female, 20 poles, 2 rows

Sebelum PPN:
Rp179.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 20 Number of Rows = 2 Gender = Female Pitch = 2.54mm Body Orientation = Right Angle Termination Method = IDT Current Rating = 1A Contact Plating = Gold over Nickel Series = 304 Minimum Operating Temperature = -40°C Maximum Operating Temperature = + 105°C Rated voltage = 500 V dc Contact material = standard sockets without copper phosphate polarity. Can be connected to standard Speedbloc headers and cable plugs 0.8 μm gold plated contacts with cable strain relief Bench press (part numbers < 254-850') 254 -850 with adapter kit (see part numbers < 426-3160') 426-3160/ and < 426-3198') 426-3198/)

Ulasan Produk

Tidak ada ulasan