RS PRO Reed switch RS Pro

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Shape = Square Switch Type = Seat Capacity Normal State Configuration = NO Output Type = Current, Voltage Terminal Type = Wire Lead Current Max = 500 mA Max AC Voltage = 250V Max DC Voltage = 150V Switching Frequency = 200 Hz Contact Position = Normally Open Contact Resistance = 100mΩ Total Length = 28.5mm Length = 28.5mm Operating Temperature Max = +125°C Assemtech Rectangular Magnetic Proximity Reed Switch. We provide a simple and cost-effective solution to Reed switches are often employed to perform functions such as linear actuator switches, security system switches, and door switches. Molded switch case with 2 slotted fixing holes Rugged shielded switch Toggle type available

Ulasan Produk

Tidak ada ulasan