RS PRO Ratchet crimp tool w/green handle,50ohm

Sebelum PPN:
Rp4.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimping Tool Type = Ratchet Cable Size = RG58, URM43, URM76 50 Ω / 75 Ω Connector Crimping Tools. Two ratcheting type crimping tools are ideal for crimping connectors on BNC, TNC and UHF products. The 50 Ω type has a green handle and is primarily suitable for cable group A 50 Ω connectors. The 75 ohm type has a red handle and is suitable for 75 ohm connectors in cable groups F and D.

Ulasan Produk

Tidak ada ulasan