RS PRO Rack panel RS Pro front panel 3U 483 x 132mm

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Front Panel Rack Unit = 3U Color = Unpainted Material = Aluminum Dimensions = 483 x 132mm Length = 483mm Width = 132mm Aluminum Alloy Front Panel. This aluminum alloy front panel from RS Pro is ideal for enclosures. This 19-inch panel is available in black as well as an unpainted version for those who prefer to color it to match their environment. All models boast high reliability and excellent quality. Features/Benefits Etched, 3 mm anodized panels per IEC297. Natural color or black finish. Various rack unit sizes.

Ulasan Produk

Tidak ada ulasan