RS PRO Rack mount case RS Pro

Sebelum PPN:
Rp4.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rack Unit = 3U Dimensions = 133 x 483 x 250mm External Height = 133 mm External Width = 483 mm External Depth = 250mm Color = Black, Gray External Case Material = Aluminum, Steel Front Panel Material = Aluminum Compliance = RoHS Sold Separately : 0.9 mm steel top cover with light gray finish (vented or unvented). 2 screws included. 19" steel chassis tray. Light gray powder-coated body and anodized front panel. 0.9mm steel base, 1.2mm steel rear panel with two handles.

Ulasan Produk

Tidak ada ulasan