RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 150mm Probe Diameter = 6mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +200°C Terminal Type = Lead Wire Cable Length = 1m Probe Material = Stainless Steel Number of Wires = 4 Accuracy = Class B Autoclave/Sterilizer Drain Temperature Sensor. Drain temperature sensor used to monitor the temperature of the liquid in the sterilizer discharge drain. Specifically designed according to HTM2010 clause 6.20 for the highest possible accuracy and stability in the harsh environment inside the sterilizer chamber. Compatible with most common types of autoclaves PT100 Class A, 4-wire stainless steel (316) 4-core cable

Ulasan Produk

Tidak ada ulasan