RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 150mm Probe Diameter = 4mm Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +250°C Terminal Type = Lead Wire Cable Length = 1m Probe Material = Stainless Steel Process Connection = BSP 1/8 Wiring Number = 2 Accuracy = Class B PT100 thin film sensor. BS1904, Class B, DIN437860, 100 Ω ± 0.1 Ω @ 0 °C Waterproof stainless steel sheath suitable for use in adverse conditions With 7//0.2 mm silver plated copper stranded wires Constructed Cable 1/8" BSP (P) Brass Compression Fitting (Thread Length: 8 mm) Flat 25 mm Sheath for Faster Response Time

Ulasan Produk

Tidak ada ulasan