RS PRO PT100 sensor RS Pro PT100 Class B

Sebelum PPN:
Rp3.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Sensor Type = PT100 Probe Length = 600mm Probe Diameter = 6mm Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +450°C Terminal Type = Connection Head Probe Material = Stainless Steel Applicable Cable Diameter = M20 Number of Wires = 4 Accuracy = Class B Weatherproof terminal head, M20 cable gland. PRT Industrial Style Heads/Probes. Platinum resistance probes with Pt100 terminal heads available with or without BSPP process connections. 3 insert lengths available Class B, 4-wire connection 6.0 mm diameter, 316 stainless steel IP67 aluminum alloy weatherproof connection head Meets IEC751

Ulasan Produk

Tidak ada ulasan