RS PRO Process Pump Controller RS PRO Brushless Micro Pump 6 → 28V Protection Class: IP20

Sebelum PPN:
Rp3.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushless Micro Pump Controller. A compact and highly efficient motor controller for RS Pro series centrifugal micro pumps.
The EQi controller accepts input voltages up to 30 V and can control pump speed via an on-board potentiometer or an external 0-5 V signal.
If the voltage is above 12 V, the controller will keep the flow rate constant despite the increasing back pressure.
This results in a nearly horizontal flow-pressure curve.
Installation is simple, just wire the two input terminals, connect the three outputs to your micro pump, and set the jumper positions to perform on-board speed control or control the speed via an external 0-5V signal.
Applications. The EQi controller's compact size, easy installation and high efficiency make it suitable for a wide range of applications, including:
R&D Lab Equipment Prototyping Production Equipment
Feature
Specification
Compatibility Pump Type = Brushless Micro Pump Supply Voltage = 6 to 28 V
Connections: 2 screw terminals (input), 3 screw terminals (output)
IP class = protection class: IP20
Maximum outlet pressure = 10 bar

Ulasan Produk

Tidak ada ulasan