RS PRO Polystyrene capacitor RS Pro 47pF 160V dc

Sebelum PPN:
Rp739.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = FSC Tolerance = ± 2.5% Voltage = 160V dc Mounting Type = Through Hole Application = Analog Computing Circuits, Digital Computing Circuits, Pulse Networks, Timing, Transformers, Tuning Circuits Temperature Characteristics = Polystyrene Dimensions = 4 (Dia.) X 8mm Lead Diameter = 0.3mm Diameter = 4mm Tolerance (Minus) = -2.5% Foiled Tube Capacitors. This series of plain foiled tube capacitors from RS Pro uses polystyrene dielectric. This capacitor is physically smaller than the mica type, making it ideal for environments with limited space. All models are highly reliable and of excellent quality. Features and benefits. High insulation resistance. Colored side leads connect to outer foil. Maximum operating temperature lower than polyester and polycarbonate types

Ulasan Produk

Tidak ada ulasan