RS PRO Multi timer RS PRO SPDT 280 → 520V ac 17.5mm

Sebelum PPN:
Rp2.699.900 - Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Monitoring application: phase, voltage, power supply voltage: 280 -> 520 V ac, contact configuration: SPDT, voltage sensitivity: undervoltage, electrical phase: 3, voltage detection range: maximum 280 V, phase sensitivity: phase fault, phase sequence, delay Time: 100 ms, Frequency detection range: 48 -> 63 Hz, Operating temperature range: -20 -> +60 °C, UL certified. LX series-Three phase relay. L series relay products timer, control, three phase relay are the latest It is equipped with technology and has a wide range of functions that the user can select. .17.5 mm DIN rail housing Microprocessor base Measures phase-to-phase voltage SPDT relay output 8 A x 1 Green LED display for power status Red LED display for relay status

Ulasan Produk

Tidak ada ulasan