RS PRO Monitor shelf RS Pro 2U gray

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Cantilever Shelf Rack Unit = 2U Depth = 400mm Ventilation = Y Color = Gray Material = Steel Maximum Load = 25kg Height = 88mm Width = 483mm UL, GOST-R certified. 19" Single-Wall Cabinets. A range of wall-mounted 19" cabinets designed for easy installation by the installer with advanced cable management features. Steel frame Glass door with cylinder lock Side panels that open from the inside for added security One pair of 19" heavy duty mounting rails Maximum static load 70kg RAL 7035 electrostatic powder coated finish RoHS compliant

Ulasan Produk

Tidak ada ulasan