RS PRO Mini USB connector RS PRO

Sebelum PPN:
Rp999.900 - Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Female *Mounting type: Panel mount *USB type: USB B *Body orientation: Straight *Terminal method: Screw *Contact material: Copper alloy *Rated voltage: 100 V ac/dc *Rated current: 1 A *Operating temperature Min: -40°C *Operating Temperature Max: +105°C *Series Number: GTC Closed Type *RS Pro Waterproof Metal Mini USB-B Panel Mount Jack. Superior quality waterproof metal from the trusted RS Pro brand. Made by Mini USB-B connector series. This IP68 panel mount jack features gold-plated copper alloy contacts housed in a nickel-plated copper alloy shell. In addition, the red silicone O-ring achieves a strict weather resistance class, and the EMI shield plating shields the interface. This IP68 panel mount jack is suitable for applications where dust/water proofing is essential. Features and Benefits:. IP68 Grade Metal Construction Rugged Design RoHS Compliant. Applications. Wireless Outdoor AP Medical Equipment GPS Industrial PC Outdoor LED Display Military Equipment

Ulasan Produk

Tidak ada ulasan