RS PRO Loudspeaker connector RS PRO 4-pole male straight cable mount

Sebelum PPN:
Rp469.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male/Female: Male * Number of contacts: 4 * Body orientation: Straight * Mounting type: Cable mount * Contact plating: Gold * Terminal method: Embedded screw, solder * Color: Black * Rated current: 20A * Rated voltage: 240 V ac * Operating temperature Max: +80°C * Operating temperature Min: -20°C * Contact protection plug/socket, 4 poles. Delivered by a reliable RS brand, this connector requires a reliable contact protection connector system. Intended for high power applications. The 4-pole plug/socket type is ideal for connecting loudspeakers and amplifiers, security system consoles and powering interconnected control and monitoring equipment. This versatile contact protection connector is often used in battery chargers, motors, sound systems and motor controls. Features and benefits: Contact protection contacts according to IEC65/IEC348 Polarization Easy locking/unlocking Push-on (panel socket) and screw/solder (plug) termination Built-in cable clamp 6 -> Compatible with cables with diameter 15 mm 4 4 Pole chassis socket fits standard AXR/XLR cutouts 20 A rms (value per contact during continuous operation) Gold plated contacts

Ulasan Produk

Tidak ada ulasan