RS PRO Loudspeaker connector RS Pro 1 pole male straight chassis mount

Sebelum PPN:
Rp609.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Number of Male Contacts = 1 Body Orientation = Straight Contact Material = Brass Mounting Type = Chassis Mount Housing Material = Brass Contact Plating = Gold over Nickel Termination Method = Embedded Screw Color = Red Current Rating = 16A Do Not Use as Main Connector 4 mm standard terminals. High quality gold plated 4 mm audio connectors. The plugs are stackable and feature a large receptacle for cables with a maximum outer diameter of 7.5 mm. You can also crimp the cable with a knurled screw. The chassis terminal accepts a 4 mm plug and uses a large outlet for cables with a maximum outer diameter of 7.5 mm. The maximum panel thickness is 20 mm. Connectors are colored red or black. See stock number 460-190 for compatible cables.

Ulasan Produk

Tidak ada ulasan