RS PRO Loudspeaker connector RS PRO 1 pole male straight

Sebelum PPN:
Rp639.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Male / Female: Male * Number of contacts: 1 * Body orientation: Straight * Contact material: Brass * Housing material: Brass * Contact plating: Gold over nickel * Terminal method: Embedded screw * Color: Black * Rated current: 16A * Do not use as main connector. 4mm standard terminal. High quality gold plated 4mm audio connector. The plugs are stackable and have a large outlet for cables up to 7.5 mm outer diameter. You can also crimp the cable with a knurled screw. The chassis terminals accept 4 mm plugs and have a large outlet that accepts cables with a maximum outer diameter of 7.5 mm. The maximum panel thickness is 20 mm. The connector is colored red or black. See part number 460-190 for compatible cables.

Ulasan Produk

Tidak ada ulasan