RS PRO LED strip RS Pro, neutral white 1m

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LEDs per meter = 60 Array Length = 1m LED Color = Neutral White Color Temperature = 4000 -> 4500K Power per Meter = 4.8W IP Rating = IP20 Current Rating = 400mA RS Pro LS Series Flexible LED Light Strip IP20. RS Pro's LS series is a family of flexible LED strips in 1 m, 5 m and 10 m. Both 12 V and 24 V units are available. LS series LED strips are available in a variety of colors, including red, blue, green, yellow, and various whites. These LED strips are easy to install with adhesive backing. It has IP20 grade dust resistance. Because of its flexibility, it can be adjusted in various shapes to fit curves and corners. This combination of features makes the LS Series equally versatile and ideal for general purpose applications where signage, guidance lighting, doorway lighting, architectural lighting, and other lighting can make a statement. LS Series Flexible LED Strip Features: Number of LEDs: 60pcs/meter Wide Viewing Angle: 120° IP20 Color Options: Cool White, Warm White, Natural White, Red, Green, Blue, Yellow

Ulasan Produk

Tidak ada ulasan