RS PRO Isolated signal converter RS PRO

Sebelum PPN:
Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: analog, output type: analog, signal conditioner type: analog -> analog, input range: 0 -> 20 mA, -250 -> +250 V dc, output range: 0 -> 10 mA, 0 -> 10 V dc, Supply voltage: 10 -> 30 V dc, Mounting type: DIN rail, Sensor compatibility: RTD, Thermocouple, Operating temperature Min: 0°C, Operating temperature Max: +50°C, Operating temperature range: 0 -> +50°C, 24 V dc trip amplifier, signal isolator/converter. Symmetrical DIN rail mounting unit with finger-protected terminals is designed for process control and instrumentation applications. Single or dual level trip amplifier with single input. Each trip can be configured to set the alarm condition above (high trip) or below (low trip) setpoint. In addition, this relay can switch from always energizing to energizing (fail safe) or from always energizing to energizing (non-fail safe) under alarm conditions. In this unit, the signal is conditioned by an opto-isolated hybrid circuit such as a signal isolator/converter before being transmitted. Power is supplied to the input stage and output stage from the independent secondary side of the DC/DC inverter, and 3-port insulation is realized. Achieves 3-port insulation by supplying power to the input stage and output stage from the independent secondary side of the power transformer Dual supply voltage operation "Power ON" LED display

Ulasan Produk

Tidak ada ulasan