RS PRO Indicator light RS Pro

Sebelum PPN:
Rp359.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rated Voltage = 6 V Bulb Base = Phone Slide Rated Current = 200 mA Diameter = 5.4mm Bulb Size = T5.5 Length = 30 mm Lens Color = Clear Luminous Intensity = 5.9 lm Lifetime = 5000h Two Part Construction with Synthetic Rubber Sealing Gland Polycarbonate lenses can be purchased separately. Circular illuminated pushbutton switch. Designed for use in applications requiring a sealed front panel switch for harsh environments. Supplied with contact block installed. Up to 2 blocks can be added for a total of up to 3 blocks per switch Contact Ratings: 4 A @ 24 V dc, 5 A @ 250 V ac Heads are rated IP65 for panel mounting Dimensions: 44 mm depth behind panel, 7 mm maximum panel thickness, 22 mm panel cutout Switching capacity 5 A @ 250 V ac

Ulasan Produk

Tidak ada ulasan