RS PRO Indicator light RS Pro

Sebelum PPN:
Rp489.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rated Voltage = 24 V Bulb Base = BA9s Rated Current = 50 mA Diameter = 9.5mm Bulb Size = T9 Length = 24 mm Lens Color = Clear Luminous Intensity = 3.1 lm Lifetime = 10000h T2.7/8, BA9s, Tubular, MCC This RS Pro signal filament lamp is commonly used as an indicator and has a miniature bayonet base. Major applications include the automotive industry and the gambling and gaming machine industry. Features and Benefits Small bayonet (Ba9s) base Durable light source High quality clear light

Ulasan Produk

Tidak ada ulasan