RS PRO Indicator light RS Pro

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Voltage Rating = 24 V Bulb Base = Lead Pin Rated Current = 35 mA Diameter = 4.14mm Bulb Size = T1 1/4 Length = 20.35 mm Lens Color = Clear Luminous Intensity = 1.9 lm Lifetime = 7500h T-1 (4mm), 2 Pins T-1 1/4 (4 mm) 2 pin terminated filament indicator. This product is especially for lighting in narrow spaces such as meters and switches. Identification by body color: white (6V), yellow (12V), green (24V). 14V and 28V do not support identification by body color

Ulasan Produk

Tidak ada ulasan