RS PRO Hex Standoff RS Pro Brass M4 x 50mm

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Length = 50mm Thread Size = M4 x M4 Gender Type = Male/Female Material = Brass Body Style = Hex Stud Length = 8mm Thread Size = M4 Thread Size B = M4 Hex Screw Width across Flats = 7mm Hole Depth = 15mm Finish = Nickel Plated Brass Hex Threaded Spacers. Nickel plated brass hex threaded spacers (threaded standoffs) available in a wide range of sizes. Available in female/female and male/female options, fully or partially threaded.

Ulasan Produk

Tidak ada ulasan