RS PRO Hex Standoff RS Pro Brass M3 x 8mm

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Length = 8mm Thread Size = M3 x M3 Gender Type = Female/Female Material = Brass Body Shape = Hex Screw Size = M3 Thread Size B = M3 Hex Screw Width across Flats = 5mm Hole Depth = 8mm Finish = Nickel Plated Spacer has the same thread size on both ends. Metric Threaded Non-Insulated Spacers - Nickel Plated Brass. Metric Threaded Non-Insulated Spacers Brass, Nickel Plated

Ulasan Produk

Tidak ada ulasan