RS PRO Handheld Box RS Pro Black 116.84 x 68.95 x 38.1mm

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Body Material = ABS Plastic External Length = 116.8 mm External Width = 69 mm External Height = 38.1 mm External Dimensions = 116.84 x 68.95 x 38.1mm Integral Battery Compartment = Y Color = Black Standards = RoHS Compliant, UL94 HB, UL E56070 Case with built-in PP3 battery compartment. Brushed finish, ABS case with removable front cover Case with PP3 compartment only includes battery connector

Ulasan Produk

Tidak ada ulasan