RS PRO Hand crimping tool, heatshrink terminals

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp Connector Type = Crimp Closed End Connector, Heat Shrink Terminal Cable Size = 12 to 10 AWG, 16 to 14 AWG, 22 to 16 AWG Minimum Wire Size = 22AWG Minimum Wire Size = 10AWG For RS Pro Closed End Connector/Heat Shrink Terminal Crimping Tools. RS Pro hand crimping tools for crimping closed-end connectors and heat shrink terminals to wires. This crimping tool has three types of crimp cavities: 1.25 mm 2 (22-16 AWG), 2 mm 2 (16-14 AWG) and 5.5 mm 2 (12-10 AWG).

Ulasan Produk

Tidak ada ulasan