RS PRO Flow controller 0.60 → 10.0 L / min, 4.5 → 24V dc

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum flow rate: 0.60 -> 10.0 L/min, electrical connection: Cable, control output: NPN, power supply voltage: 4.5 -> 24 V dc, pipe diameter range: 43132 inches, operating temperature Min: -25°C, operating temperature Max: 125°C, Allowable current value: 10 mA, Turbine flow meter: Hall effect reverse. This multi-range radial flow Hall effect turbine flow meter uses a low inertia turbine supported by robust sapphire bearings and is chemically resistant It is housed in the housing. This turbine flow meter is also capable of measuring opaque liquids using Hall effect sensing. For OEM equipment, you can customize fittings to fit your installation and increase production speed. At the heart of the Hall-effect turbine flowmeter is a high-precision turbine that spins freely on robust sapphire bearings. This rotation is detected by the Hall effect detector. The resulting output is an NPN pulse, which can be easily connected to most electronic displays or recording devices. The combination of this material and technology makes it a long-life product with reliable operation. Features and benefits. Economical. PPS body. ± 0.75% of reading (with Metra-Smart). 1-2% FSD. Sapphire bearing. Hall effect sensing. Rating: 15 bar. IP65. Viton seal standard. Repeatability: 0.1 %. 5 -> 24 V dc. -15 °C -> 125 °C. Product application information. Opaque liquid. Laboratory test. Cooling equipment. Semiconductor plant. Water and wastewater treatment. Low viscosity liquid.

Ulasan Produk

Tidak ada ulasan