RS PRO Ferrite clamp, 15 Dia. X 25.2mm, ID: 4mm RS Pro

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Clamp Filter Applications = Computer Peripherals, Digital TV, Internal/External Power Cables, Monitors, Printers Materials = Ferrite Impedance @ 25 MHz = 55 Closure = Y Impedance @ 100 MHz = 95Ω Aperture Diameter = 4mm Numerical Aperture = 1 Outer Depth = 25.2 Outer Width = 15 Dia.mm RS Pro Hinged Ferrite Sleeve - Noise Filter. Brought to you by the trusted RS Pro brand, this ferrite sleeve features a hinged clamp. Precision molded and smooth surface won't scratch cable or wire insulation. Round versions are available with inner diameters from 1.9 to 35 mm. Other shapes are also available. All products use ferrite. Product Application Information. Applications suitable for this ferrite sleeve include power cables (both internal and external), printers and computer peripherals. Other recommended uses include digital televisions and monitors.

Ulasan Produk

Tidak ada ulasan