RS PRO Faston terminal male RS Pro 4 → 6mm2, 12 → 10AWG

Sebelum PPN:
Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Dielectric Insulation = HDPE, Nylon Minimum Wire Size mm2 = 4mm ² Maximum Wire Size mm2 = 6mm ² Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 10AWG Tab Size = 6.35 x 0.8mm Color = Yellow Contact Material = Brass Overall Length = 39.5mm RS Pro Fully Insulated Heat Shrink Tab Wire Terminals. RS Pro fully insulated heat shrink tab wire terminal products are made of tinned brass. The high density PE (polyethylene) heat shrink sleeve and nylon insulation of this heat shrink tab connector are color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan