RS PRO Faston terminal male RS Pro 2.5 → 6mm2, 12 → 10AWG

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = Vinyl Minimum Wire Size mm2 = 2.5mm ² Maximum Wire Size mm2 = 6mm ² Minimum Wire Size AWG = 12AWG Maximum Wire Size AWG = 10AWG Tab Size = 6.35 x 0.8mm Color = Yellow Contact Plating = Tin Contact Material = Brass Overall Length = 25mm RS Pro Insulated Double Crimp Tab Terminals. RS Pro insulated crimp tab wire terminal products are made of brass and have a copper sleeve barrel. This male tab connector is vinyl or nylon insulated and flared for easy wire insertion. The insulation on this tab wire connector is color coded according to the wire size used.

Ulasan Produk

Tidak ada ulasan