RS PRO Electronic buzzer RS PRO AE40M

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage: 10 -> 30 V dc * IP rating: IP54, IP65 * Current type: DC * Number of tones: 8 * Housing color: red * Mounting style: conduit box, panel mounting, surface mount * Diameter: 101 mm * Application Type: Fire & Industrial * Minimum decibel: 95dB * Maximum decibel: 112dB * Series: AE40M * Base length: 81mm * Tone type: Alarm * Conforming base-144-5947 144-5947. AE40M 8-tone electronic sounder and accessories . Moflash's AE40M electronic sounder with 8 different tones to choose from is ideal for fire alarms and industrial applications. The sounder housing is made of red ABS plastic, has a deep base and terminates through a side IP65 protection grade M20 conduit knockout. Low current consumption 8 tones selectable, 100 dB frequency: 800-2580 Hz Knockout for M20 conduit IP54 / 65 protected ABS plastic housing with RoHS CE marking

Ulasan Produk

Tidak ada ulasan