RS PRO Drawer handle RS Pro fiberglass reinforced nylon

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Material = Fiberglass Reinforced Nylon Finish = Brushed Length = 119.5mm Height = 35mm Width = 26mm Fixing Center = 93.4mm Hidden Fixture = Y Color = Black Insert Material = Brass Reinforced Thermoplastic Female. The fixing point of the draw has an insert so you can insert the screw from the inside of the draw using the included cap. This is the difference between males and females. The male thread has clearance holes on both ends so you can insert the screw from the outside of the draw using the caps provided. FEATURES Matte finish Push-in retainer concealment cap. 267-1519: Bolted from above with plain bore. 267-0768: Screwed from below with threaded insert.

Ulasan Produk

Tidak ada ulasan