RS PRO Dolly RS Pro 2-stage 670 x 470mm Load capacity 50kg

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Folding Load Capacity = 50kg Platform Dimensions = 670 x 470mm Number of Levels = 2 Wheel Features = 2 Fixed / 2 Rotating, Overall Bracket Height = 1025mm Platform Length = 670mm Platform Width = 470mm Brakes = Y 46 liter folding box and Fastening straps. Foldable Easy Trolley. Compact space-saving design - 110 mm height when folded. Max load 50 kg, 35 kg lower tray, 15 kg upper tray. Tray can be lifted Fixed, 2 rear wheels with brakes 2 swivel wheels

Ulasan Produk

Tidak ada ulasan