RS PRO Din socket RS Pro Socket 9 pole

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 9 Gender = Female Mounting Type = Cable Mount Connector Size = Miniature Body Orientation = Straight Current Rating = 1A Voltage Rating = 50 V ac/dc Shielded/Unshielded = Shielded Series = MDJ Housing Material = ABS Operating Temperature Max = + 85°C Cable Plugs / Sockets. High reliability RS brand mini DIN plugs and sockets with molded ABS bodies and built-in strain relief. Equipped with PBT insulators and silver-plated brass alloy contacts, these mini-DIN connectors are rugged, reliable and versatile. Features and Benefits: Connections are polarized (e.g. 3-pole plugs can only be connected to 3-pole sockets) Withstand voltage 500 V for 1 minute Contact resistance; 30 mΩ Cable entry diameter: 5 mm

Ulasan Produk

Tidak ada ulasan