RS PRO Din socket RS Pro Socket 6 pole

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 6 Gender = Female Mounting Type = Chassis Mount Junction Style = Bayonet Body Orientation = Straight Current Rating = 1A Voltage Rating = 100 V ac Shielded/Unshielded = Shielded Series = YE-139XS Housing Material = ABS Contact Plating = Nickel, Silver RS Pro Bayonet Locking Chassis Mount DIN Connector Sockets.Brought to you under the trusted RS Pro brand, this chassis mount DIN Connector features a bayonet locking system for quick and secure mating with corresponding cable mounted plugs.

Ulasan Produk

Tidak ada ulasan