RS PRO Din socket RS Pro Socket 5-pole

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Gender = Female Mounting Type = Panel Mount Body Orientation = Straight Current Rating = 4A Voltage Rating = 100 V ac Shielded/Unshielded = Shielded Housing Material = ABS Contact Material = Brass, Copper Commercial DIN Chassis Socket. Brought to you under the RS Pro brand, this industrial designed chassis mount socket is secured with a single hex nut. The nickel-plated zinc alloy body has latch slots and locating spigots, and the pins and sockets are silver-plated. This socket mates with insulating or shielding plugs and is latched with a latching plug. Thread dimensions conform to 5//8 UNF.

Ulasan Produk

Tidak ada ulasan